Beli solenoid smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC 4/5 Port Solenoid Valve SYJ3143 Seriesatribut:
- Rated Voltage (V): DC24
- Number of Ports: 5
- Suitable fluid: Air
- Type of Switching: 2-position single solenoid
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- SMC Fitting Elbow Pneumatic Rotary One-touch (Nepel Pneumatik L)atribut:
- Type: Male Elbow
- SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- PISCO Hand Valve Union Straight 2 Way Valve (Katup Sambungan Lurus)Deskripsi:It opens and closes the air pressure input to the device.Useable: Connection of the tube and the tubeatribut:
- Material: Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
- Shape: Hand Valve union straight 2 way Valve
- Operating Temperature Range: 0 to 60°C
- Valve Specification: Two way valve
- Fluid: air
- Operating Pressure Range: 0 to 0.9MPa
- DPV Fitting Pneumatic Hand Valve (Sambungan Lurus)Deskripsi:Fitting Lurus Hand Valve Pneumatic Slip Lock Type HVFFatribut:
- Type: HVFF
- PISCO Hand Valve Union Straight Two-directional control Valveatribut:
- Working Pressure (MPa): 0.9
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
- Working Vacuum Pressure (kPa): -100
- Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
- SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)atribut:
- Coil Specifications: Standard
- A/B Port Size: One-Touch Fitting For Φ4
- Made To Order: Standard
- Thread Type: Rc
- EMC Hand Valve EHVFF Seriesatribut:
- Series: EHVFF
- PISCO Hand Valve Union Straight 3 Way Valve (Fitting Katup Manual)atribut:
- Material: Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
- Shape: Hand Valve union straight 3 way Valve
- Color: Standard color (Resin Body-Open Ring: Black, Cap Lever: Blue)
- Operating Temperature Range: 0 to 60°C
- Valve Specification: Three way valve
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- PISCO Hand Valve Union StraightDeskripsi:Opens and closes the pneumatic input to the equipment.Exhausts residual pressure on the output side when you close it.
- PISCO Hand Valve Straight A 2 Way ValveDeskripsi:It opens and closes the air pressure input to the device. 2-way valveUseable: Connection of the screw and tubeatribut:
- Fluid: air
- Material: Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
- Operating Pressure Range (MPa): 0 to 0.9
- Operating Temperature Range (°C): 0 to 60
- Valve Specification: Two way valve
- Valve Type: Two way valve
- KZE Female Thread 2-Part Ball Valve SS304 (Katup Bola)Deskripsi:Unique design and high platform structure. ISO5211 connection, easy to be installed.atribut:
- Bolt Washer Material: AISI 304
- Connection: Female Thread Connection
- Screw Cap Material: AISI 316
- Sealing Ring Material: PTFE
- Steam Washer Material: Poly PTFE
- Stem Packing Material: PTFE
- Structure: Straight Bore
- Suitable Medium: Water, oil, air and some corrosive liquid
- Type: Pneumatic
- Valve Body Material: Stainless Steel 304
- PISCO Hand Valve Union Straight Two-Directional Control Valveatribut:
- Working Fluid: Air
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finish Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate(PBT), Seal rubber: Nitrile rubber(NBR)
- Working Pressure (MPa): 0.9
- Working Vacuum Pressure (kPa): -100
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
Daftar Harga solenoid smc Terbaru October 2026
| SMC 4/5 Port Solenoid Valve SYJ3143 Series | Rp1.399.900 |
| SMC Hand Valve VH3 Series | Rp1.999.900 |
| SMC Solenoid Air Control Valve | Rp809.900 |
| SMC Fitting Elbow Pneumatic Rotary One-touch (Nepel Pneumatik L) | Rp199.900 |
| SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid) | Rp3.399.900 |
| PISCO Hand Valve Union Straight 2 Way Valve (Katup Sambungan Lurus) | Rp179.900 |
| SMC Hand Valve (Katup Tangan) | Rp309.900 |
| DPV Fitting Pneumatic Hand Valve (Sambungan Lurus) | Rp15.900 |
| PISCO Hand Valve Union Straight Two-directional control Valve | Rp149.900 |
| Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik) | Rp1.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/2uP102082102-9.jpg)
%20Rc1%20(Katup%20Solenoid)/r3P101580975-2.jpg)
%20Lurus/PISCO%20Hand%20Valve%20Union%20Straight%202%20Way%20Valve%20(Katup%20Sambungan%20Lurus)/P102530344-1.jpg)
/m0P102081792-3.jpg)
%20Lurus/DPV%20Fitting%20Pneumatic%20Hand%20Valve%20(Sambungan%20Lurus)/pzP111961935-1.jpg)

/gyP102121610-2.jpg)
%20dia_4%20One%20Touch%20(Katup%20Solenoid)/nlP101579849-2.jpg)
%20Rc1%2F4%20(Katup%20Solenoid)/ocP101580876-2.jpg)

/P102529436-1.jpg)

%20Lurus/PISCO%20Hand%20Valve%20Straight%20A%202%20Way%20Valve/7vP102530283-2.jpg)
/8sP111144316-2.jpg)

/5lP102082201-6.jpg)
%20(Katup%20Solenoid)/puP106870930-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)